Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY POL RIB
Mfr # 643816-3
Zoro # G000927939
product price: $0.16
/ea
Sold in multiples of 850 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 AWG
- Insulation Color White
- Standards CSA, UL; UL
- Wire Type Discrete Wire, Stranded
- Connection Type Locking Lance, Socket, IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643816-3
- Zoro # G000927939
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 7.62 mm |
Details
Wire Range | 28 AWG |
Insulation Color | White |
Standards | CSA, UL; UL |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, IDC |
Max. Temp. | 105 Degrees C |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Features | Strain Relief |
Connection Material | Copper Alloy |
Item | Connector |
Application | Wire/Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- Te Connectivity Wire Terminals