Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY POL RIB
Mfr # 3-643813-3
Zoro # G600928183
product price: $0.22
/ea
Sold in multiples of 500 for $110.00
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Terminal Type Closed End Receptacle
- Max. Temp. 221 Degrees F
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643813-3
- Zoro # G600928183
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 10.16 mm |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Voltage | 250V AC |
Features | Strain Relief |
Connection Material | Copper Alloy |
Wire Type | Discrete Wire, Stranded |
Item | Connector |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- Te Connectivity Wire Connectors & Disconnects