Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY LF
Mfr # 3-641535-3
Zoro # G600927926
product price: $0.21
/ea
Sold in multiples of 5000 for $1,050.00
$1,050.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Wire Type Discrete Wire, Stranded
- Max. Voltage 250V AC
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641535-3
- Zoro # G600927926
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.39 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Receptacle |
Item | Connector |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- GENERAC Carburetor (0A4600)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- Te Connectivity Wire Terminals