Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY GRN LF
Mfr # 3-640623-3
Zoro # G800928686
product price: $0.42
/ea
Sold in multiples of 1250 for $525.00
$525.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.08 to 0.09 mm²
- Insulation Color Green
- Terminal Type Feed Through Receptacle
- Max. Temp. 221 Degrees F
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640623-3
- Zoro # G800928686
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Wire Range | 0.08 to 0.09 mm² |
Insulation Color | Green |
Terminal Type | Feed Through Receptacle |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Wire Type | Discrete Wire, Stranded |
Item | Connector |
Features | Strain Relief |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J21PC20)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- Te Connectivity Wire Terminals