Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY F/T W/LCK
Mfr # 3-644540-3
Zoro # G000928462
product price: $0.20
/ea
Sold in multiples of 45000 for $9,000.00
$9,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Overall Length 0.4 in
- Terminal Type Feed Through Receptacle
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644540-3
- Zoro # G000928462
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Terminal Type | Feed Through Receptacle |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- Te Connectivity Wire Connectors & Disconnects