Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY F/T RED
Mfr # 3-640620-3
Zoro # G100928546
Sold in multiples of 22500 for $6,075.00
$6,075.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Features Strain Relief
- Standards UL, CSA Listed
- Terminal Type Feed Through Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-640620-3
- Zoro # G100928546
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Features | Strain Relief |
Standards | UL, CSA Listed |
Terminal Type | Feed Through Receptacle |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- ANCOR 160-Piece Heat Shrink Terminals & Connectors Kit (320101)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- Te Connectivity Wire Connectors & Disconnects