Shop All Wire Terminals
Te Connectivity
03P MTA100 CONN ASSY F/T 28AWG
Mfr # 3-644565-3
Zoro # G200928491
product price: $0.43
/ea
Sold in multiples of 200 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.08 to 0.09 mm²
- Insulation Color Green
- Max. Temp. 221 Degrees F
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644565-3
- Zoro # G200928491
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Wire Range | 0.08 to 0.09 mm² |
Insulation Color | Green |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Terminal Type | Feed Through Receptacle |
Item | Connector |
Features | Strain Relief |
Application | Signal, Wire and Cable, Power |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- Te Connectivity Wire Terminals