Shop All Headers & Wire Housings
Te Connectivity
03P MODU 4 HSG.S.R.
Mfr # 926475-3
Zoro # G200957088
product price: $0.53
/ea
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 14.2 mm
- Color Black
- Length 7.62 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926475-3
- Zoro # G200957088
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 14.2 mm |
Length | 7.62 mm |
Details
Item | Connector |
Number of Rows | 1 |
Color | Black |
Material | Glass-Filled PBT |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Number of Contacts | 3 |
Contact Type | Socket |
Max. Voltage | 250V AC |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings