Shop All Headers & Wire Housings
Te Connectivity
03P CMNL CAP HSG F/H NATL
Mfr # 1-480305-0
Zoro # G600955431
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Socket (Plug) Housing
- Number of Rows 1
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480305-0
- Zoro # G600955431
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Socket (Plug) Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Features | Circuit Identification Feature |
Standards | UL E28476; CSA Certified; UL Recognized and Certified |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 3 |
Contact Type | Pin |
Hole Center to Center | 5.08 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings