Shop All Headers & Wire Housings
Te Connectivity
03P .140 MNL CAP BLK HT
Mfr # 794061-1
Zoro # G101045013
product price: $0.85
/ea
Sold in multiples of 7500 for $6,375.00
$6,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 19.18 mm
- Color Black
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794061-1
- Zoro # G101045013
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 19.18 mm |
Length | 28.7 mm |
Height | 30.61 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Black |
Material | Nylon |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Contact Type | Pin |
Hole Center to Center | 6.1 mm |
Max. Voltage | 250V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings