Shop All Headers & Wire Housings
Te Connectivity
03P .093 COMM P&S RECPT
Mfr # 770264-1
Zoro # G001039990
Sold in multiples of 6000 for $1,920.00
$1,920.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Length 28.58 mm
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770264-1
- Zoro # G001039990
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 28.58 mm |
Width | 6.1 mm |
Height | 22.1 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing |
Material | Nylon |
Application | Power, Signal |
Max. Voltage | 250V AC |
Contact Type | Socket |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Hole Center to Center | 5.03 mm |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/4" Radius (WC1250)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings