Shop All Headers & Wire Housings
Te Connectivity
03P .093 COMM P&S RECPT .248CL
Mfr # 770785-1
Zoro # G101039937
product price: $0.89
/ea
Sold in multiples of 100 for $89.00
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 19.94 mm
- For Use With Plug Housing
- Width 6.48 mm
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770785-1
- Zoro # G101039937
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 19.94 mm |
Width | 6.48 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | Plug Housing |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
Application | Power |
Max. Voltage | 600V AC |
Hole Center to Center | 6.3 mm |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Contact Type | Pin or Socket |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-4-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings