Shop All Headers & Wire Housings
Te Connectivity
03P .093 COMM P&S PLUG HSG
Mfr # 770073-1
Zoro # G700957076
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Material Nylon
- Features Panel Mount Feature
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770073-1
- Zoro # G700957076
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.34 in |
Length | 27.81 mm |
Height | 33.78 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
Material | Nylon |
Features | Panel Mount Feature |
Max. Voltage | 250V AC |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
For Use With | Receptacle Housing |
Number of Contacts | 3 |
Terminal Type | Crimp |
Contact Type | Pin |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Hole Center to Center | 5.03 mm |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings