Shop All Headers & Wire Housings
Te Connectivity
03P .093 COMM P&S PLUG .250CL
Mfr # 770276-1
Zoro # G401039989
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Receptacle Housing
- Material Nylon
- Color Natural
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770276-1
- Zoro # G401039989
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
For Use With | Receptacle Housing |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Hole Center to Center | 6.35 mm |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Contact Type | Pin |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- HONEYWELL St9103A1002 Electronic Oil (ST9103A100)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings