Shop All Strain Relief Connector
Te Connectivity
034 UNIV I/O STRAIN RELIEF
Mfr # 111547-8
Zoro # G200945214
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receptacle Connector
- Length 2.14 in
- Product Type Accessory
- Contact Base Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 111547-8
- Zoro # G200945214
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.14 in |
Details
Color | Black |
For Use With | Receptacle Connector |
Product Type | Accessory |
Contact Base Material | Phosphor Bronze |
Contact Transmits (Typical) | Signal (Data) |
Agency/Standard | CSA, UL |
UL Rating | Recognized |
Body Material | Glass-Filled Polyester |
Accessory Type | Strain Relief |
Contact Mating Area Plating Material | Gold or Palladium Nickel or Performance Based |
Accessory Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C01T)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Clear (NMS-8000)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Te Connectivity Strain Relief Connector