Shop All Headers & Wire Housings
Te Connectivity
034 HOUSING FFC RCPT 100CL DR
Mfr # 487223-9
Zoro # G900956503
product price: $5.45
/ea
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Signal
- Color Black
- Material Thermoplastic
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 487223-9
- Zoro # G900956503
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Application | Signal |
Color | Black |
Material | Thermoplastic |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Wire & Cable |
Flame Retardant | Yes |
Max. Voltage | 300V AC |
Contact Type | Socket |
Number of Contacts | 34 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings