Shop All Headers & Wire Housings
Te Connectivity
03 MTE SHRD PIN HSG SR LATCH
Mfr # 103653-2
Zoro # G800955118
product price: $0.67
/ea
Sold in multiples of 200 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.604 mm
- Number of Rows 1
- Length 10.03 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103653-2
- Zoro # G800955118
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.604 mm |
Length | 10.03 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Type | Pin |
Number of Contacts | 3 |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Plug |
Max. Voltage | 250V AC |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 1/2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-1/2)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings