Shop All Headers & Wire Housings
Te Connectivity
03 MTE RCPT HSG SR RIB .100CL
Mfr # 103648-2
Zoro # G600955929
product price: $0.95
/ea
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V AC
- Height 2.24 mm
- Length 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103648-2
- Zoro # G600955929
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 2.24 mm |
Length | 0.3 in |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Material | Thermoplastic |
Connection Material | Phosphor Bronze |
Number of Contacts | 3 |
Current Rating | 3 A |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings