Shop All Headers & Wire Housings
Te Connectivity
03 MODIV HSG SR MRKD .100CL
Mfr # 87499-5
Zoro # G000957134
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.55 mm
- Number of Rows 1
- Length 0.21 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 87499-5
- Zoro # G000957134
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 3.55 mm |
Length | 0.21 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Features | Stamped |
Standards | CSA LR7189; UL E28476 |
Flame Retardant | Yes |
Max. Voltage | 250V AC |
Connection Material | Beryllium Copper |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Contact Type | Socket |
Connector Type | Receptacle |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1008A)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GF222NRA)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings