Shop All Headers & Wire Housings
Te Connectivity
03 MODIV HSG COMP SR .100CL
Mfr # 1-86426-1
Zoro # G300955731
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.556 mm
- Number of Rows 1
- Length 0.305 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-86426-1
- Zoro # G300955731
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 3.556 mm |
Length | 0.305 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Nylon |
Connection Material | Beryllium Copper |
Hole Center to Center | 2.54 mm |
Current Rating | 3 A |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings