Shop All Headers & Wire Housings
Te Connectivity
03 LOCKING CLIP HSG SR .100CL
Mfr # 87175-8
Zoro # G900957487
product price: $1.79
/ea
Sold in multiples of 15000 for $26,850.00
$26,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.44 mm
- Number of Rows 1
- Length 0.32 in
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87175-8
- Zoro # G900957487
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 4.44 mm |
Length | 0.32 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Glass-Filled Polyester |
Standards | CSA LR7189; UL E28476 |
Max. Temp. | 105°C |
Connection Material | Phosphor Bronze |
Number of Contacts | 3 |
Max. Voltage | 250V AC |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings