Shop All Headers & Wire Housings
Te Connectivity
03 LOCKING CLIP HSG
Mfr # 104905-2
Zoro # G800956887
product price: $3.29
/ea
Sold in multiples of 125 for $411.25
$411.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Gray
- Height 22.86 mm
- Material Polyester
- Length 9.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104905-2
- Zoro # G800956887
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 22.86 mm |
Length | 9.47 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Gray |
Material | Polyester |
Hole Center to Center | 3.18 mm |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Current Rating | 5 A |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Aluminum Cable Ferrules 100PK (54889)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings