Shop All Headers & Wire Housings
Te Connectivity
02P UMNL V0 PLUG HSG BROWN
Mfr # 1-350777-1
Zoro # G400956041
product price: $0.71
/ea
Sold in multiples of 3000 for $2,130.00
$2,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-350777-1
- Zoro # G400956041
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Brown |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Material | Nylon |
Hole Center to Center | 6.35 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
For Use With | Universal MATE-N-LOK Cap or Header |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings