Shop All Headers & Wire Housings
Te Connectivity
02P UMNL V0 PLUG HSG BLACK
Mfr # 1-350777-9
Zoro # G000955925
Sold in multiples of 150 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power, Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-350777-9
- Zoro # G000955925
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Max. Temp. | 105°C |
For Use With | Universal MATE-N-LOK Cap or Header |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings