Shop All Headers & Wire Housings
Te Connectivity
02P UMNL PLUG HSG UL94V0
Mfr # 350777-4
Zoro # G500957375
product price: $0.64
/ea
Sold in multiples of 200 for $128.00
$128.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 27.43 mm
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 1
- Length 13.97 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350777-4
- Zoro # G500957375
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 27.43 mm |
Length | 13.97 mm |
Width | 7.62 mm |
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Max. Voltage | 600V AC |
Number of Contacts | 2 |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- DAYTON Control Transformer, 350 VA, 80 °C, 24V AC, 240/480V AC (31EH46)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- CAMOZZI Mag Proximity Switch (CSV-220)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings