Shop All Headers & Wire Housings
Te Connectivity
02P UMNL CAP HSG
Mfr # 350778-1
Zoro # G500957450
Sold in multiples of 4000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Plug
- Number of Rows 1
- Material Nylon
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 350778-1
- Zoro # G500957450
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Plug |
Number of Rows | 1 |
Material | Nylon |
Features | Panel Mount Feature |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 6.35 mm |
Max. Voltage | 600V AC |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings