Shop All Headers & Wire Housings
Te Connectivity
02P SL156 HSG SPCL SINGLE TAB
Mfr # 647663-2
Zoro # G300957353
product price: $0.05
/ea
Sold in multiples of 25000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 16.76 mm
- Number of Rows 1
- Length 7.82 mm
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647663-2
- Zoro # G300957353
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 16.76 mm |
Length | 7.82 mm |
Width | 1/4 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Green Environmental Attribute | Halogen Free |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 3.96 mm |
Contact Type | Socket |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings