Shop All Wire Terminals
Te Connectivity
02P MTA156 HDR RA PO WO PEG LF
Mfr # 3-644613-2
Zoro # G400928628
Sold in multiples of 85 for $70.55
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Connection Type Through Hole - Solder
- Max. Voltage 600V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644613-2
- Zoro # G400928628
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.45 in |
Overall Length | 0.307 in |
Details
Insulation Color | Natural |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Terminal Type | Pin, Tab |
Features | Unshrouded Header |
Item | Header |
Max. Temp. | 221 Degrees F |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- Te Connectivity Wire Terminals