Shop All Wire Terminals
Te Connectivity
02P MTA156 CONN ASSY ORNG
Mfr # 641435-2
Zoro # G800927818
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color White
- Overall Length 11.89 mm
- Wire Type Discrete Wire, Stranded
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641435-2
- Zoro # G800927818
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 11.89 mm |
Details
Wire Range | 18 AWG |
Insulation Color | White |
Item | Connector |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 600V AC |
Max. Temp. | 105 Degrees C |
Standards | CSA, UL; UL |
Features | Strain Relief |
Terminal Type | Closed End Plug |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Application | Wire/Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Medium, Orange, PK300 (16-003M)
- VELCRO BRAND 3/4" W x 18" L Hook-and-Loop Black Reclosable Fastener Strap, 400 pk. (170774)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Spade Female Type PK25 (3515PK)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- Te Connectivity Wire Connectors & Disconnects