Shop All Wire Terminals
Te Connectivity
02P MTA156 CONN ASSY 26AWG LF
Mfr # 3-640435-2
Zoro # G000928790
product price: $0.44
/ea
Sold in multiples of 1000 for $440.00
$440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Overall Length 0.468 in
- Connection Material Copper Alloy
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640435-2
- Zoro # G000928790
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.468 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Connection Material | Copper Alloy |
Terminal Type | Closed End Receptacle |
Features | Strain Relief |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Wire Type | Discrete Wire, Stranded |
Standards | UL, CSA Listed |
Application | Power, Wire and Cable |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- Te Connectivity Wire Terminals