Shop All Wire Terminals
Te Connectivity
02P MTA156 CONN ASSY 24AWG WHT
Mfr # 643820-2
Zoro # G500928061
product price: $0.33
/ea
Sold in multiples of 500 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Wire Type Discrete Wire, Stranded
- Standards CSA, UL; UL
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643820-2
- Zoro # G500928061
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 7.92 mm |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Wire Type | Discrete Wire, Stranded |
Standards | CSA, UL; UL |
Features | Strain Relief |
Connection Material | Copper Alloy |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V AC |
Item | Connector |
Terminal Type | Closed End Receptacle |
Connection Type | Locking Lance, Socket, IDC |
Application | Wire/Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA710)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- Te Connectivity Wire Terminals