Shop All Wire Terminals
Te Connectivity
02P MTA156 CONN ASSY 20AWG LF
Mfr # 3-640605-2
Zoro # G200928538
product price: $0.39
/ea
Sold in multiples of 1000 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Connection Material Copper Alloy
- Max. Voltage 600V AC
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640605-2
- Zoro # G200928538
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.312 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Socket |
Standards | UL, CSA Listed |
Features | Strain Relief |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Item | Connector Assembly |
Application | Power, Printed Circuit Board |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- Te Connectivity Wire Connectors & Disconnects