Shop All Wire Terminals
Te Connectivity
02P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644860-2
Zoro # G100928089
product price: $0.32
/ea
Sold in multiples of 2000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Black
- Standards UL, CSA Listed
- Terminal Type Socket
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644860-2
- Zoro # G100928089
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.31 in |
Details
Wire Range | 18 AWG |
Insulation Color | Black |
Standards | UL, CSA Listed |
Terminal Type | Socket |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Item | Connector Assembly |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board, Wire and Cable |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (B14-4)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- Te Connectivity Wire Terminals