Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR HT FL 30AU LF
Mfr # 3-647117-2
Zoro # G800928495
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Color Black
- Max. Temp. 221 Degrees F
- Application Signal, Printed Circuit Board, Power
- Connection Material Copper Alloy
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647117-2
- Zoro # G800928495
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Item | Connector |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board, Power |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Terminal Type | Pin |
Connection Type | Right Angle, Through Hole - Solder |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 120/240V AC (MT0200C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- Te Connectivity Wire Terminals