Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR HT FL 30AU LF
Mfr # 3-647116-2
Zoro # G700928632
Sold in multiples of 5000 for $8,250.00
$8,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Material Copper Alloy
- Standards UL, CSA Listed
- Pin Length (In.) 0.29 in
- Application Signal, Printed Circuit Board, Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-647116-2
- Zoro # G700928632
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Application | Signal, Printed Circuit Board, Power |
Connection Type | Through Hole - Solder |
Item | Connector |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Terminal Type | Straight Pin |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- VYNCKIER Enclosure (RVJ1816HW)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- Q2 PRODUCTS 16-14 GA. VINYL #10 RING TERMINAL (AWG Blue 14-16) 100/bag (RV2-10)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK (FDD2-250-10)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- Te Connectivity Wire Terminals