Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR HT FL 15AU LF
Mfr # 3-647078-2
Zoro # G600928428
product price: $1.59
/ea
Sold in multiples of 5000 for $7,950.00
$7,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Application Signal, Printed Circuit Board, Power
- Max. Temp. 221 Degrees F
- Connection Material Copper Alloy
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647078-2
- Zoro # G600928428
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Application | Signal, Printed Circuit Board, Power |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Terminal Type | Straight Pin |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Item | Connector |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- Te Connectivity Wire Connectors & Disconnects