Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR ASSY SQ R/A POL
Mfr # 640455-2
Zoro # G400927669
product price: $0.09
/ea
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Pin
- Connection Type Right Angle, Through Hole - Solder
- Overall Length 0.3 in
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640455-2
- Zoro # G400927669
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Terminal Type | Pin |
Connection Type | Right Angle, Through Hole - Solder |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Item | Connector |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- RACO Mud Ring, 899, Square Box (899)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (5WHG6)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- Te Connectivity Wire Terminals