Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR ASSY P/STR LF
Mfr # 3-641124-2
Zoro # G000927908
Sold in multiples of 167 for $73.48
$73.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Voltage 250V AC
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
- Connection Type Through Hole - Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-641124-2
- Zoro # G000927908
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.3 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Mounting Type | Board Mount; Vertical; Through Hole |
Item | Connector |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- Te Connectivity Wire Terminals