Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR ASSY POSILOCK
Mfr # 647658-2
Zoro # G000927670
product price: $0.37
/ea
Sold in multiples of 250 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Features Unshrouded Header
- Pin Length (In.) 0.29 in
- Terminal Type Straight Pin
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647658-2
- Zoro # G000927670
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Overall Length | 1.091 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Item | Connector |
Connection Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board, Power |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, RD (52PL4J2XB)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11583284)
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- Te Connectivity Wire Connectors & Disconnects