Shop All Wire Terminals
Te Connectivity
02P MTA100 HDR ASSY (NARROW)
Mfr # 3-644456-2
Zoro # G500927927
product price: $0.14
/ea
Sold in multiples of 1000 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Voltage 250V AC
- Features Breakaway Header
- Max. Temp. 221 Degrees F
- Overall Length 0.288 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644456-2
- Zoro # G500927927
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.288 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Features | Breakaway Header |
Max. Temp. | 221 Degrees F |
Item | Connector |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- EATON BUSSMANN Fuse Atm-Mini Grn30A Cd5 (BP/ATM-30-RP)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- Te Connectivity Wire Terminals