Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY WHT LF
Mfr # 3-641191-2
Zoro # G600928206
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641191-2
- Zoro # G600928206
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Item | Connector |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK25 (164472-025)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- Te Connectivity Wire Terminals