Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY POL TAB
Mfr # 3-644312-2
Zoro # G200928859
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color Black
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644312-2
- Zoro # G200928859
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | Black |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Connection Material | Copper Alloy |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire, Stranded |
Item | Connector |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69947)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (B14-4)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- Te Connectivity Wire Terminals