Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY POL RIB
Mfr # 3-643815-2
Zoro # G700928342
Sold in multiples of 1000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Wire Type Discrete Wire, Stranded
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-643815-2
- Zoro # G700928342
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 7.62 mm |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Item | Connector |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Standards | UL, CSA Listed |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- Te Connectivity Wire Connectors & Disconnects