Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY LF
Mfr # 3-644043-2
Zoro # G500928825
product price: $1.15
/ea
Sold in multiples of 2500 for $2,875.00
$2,875.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Max. Temp. 221 Degrees F
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644043-2
- Zoro # G500928825
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Connection Material | Copper Alloy |
Features | Strain Relief |
Max. Voltage | 250V AC |
Standards | UL, CSA Listed |
Item | Connector |
Terminal Type | Closed End Receptacle |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- 3M 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000 (MV18-4R/SK)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- Te Connectivity Wire Terminals