Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY LF
Mfr # 3-644042-2
Zoro # G300928650
Sold in multiples of 70 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Connection Material Copper Alloy
- Overall Length 0.3 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644042-2
- Zoro # G300928650
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.3 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Item | Connector |
Terminal Type | Closed End Receptacle |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, PVC, Ends (410B)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- INTERMATIC Countdown Timer, Elect., Wall Switch, 20A (EI400C)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- Te Connectivity Wire Terminals