Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY LF
Mfr # 3-641537-2
Zoro # G900927961
product price: $0.17
/ea
Sold in multiples of 1500 for $255.00
$255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.08 to 0.09 mm²
- Insulation Color Green
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Wire Type Stranded, Discrete Wire
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641537-2
- Zoro # G900927961
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 7.62 mm |
Details
Wire Range | 0.08 to 0.09 mm² |
Insulation Color | Green |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Wire Type | Stranded, Discrete Wire |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- ANCOR 12-10 AWG - #6 Nylon Ring Terminal - 25-Pack (210221)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- Te Connectivity Wire Connectors & Disconnects