Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY LF
Mfr # 3-641535-2
Zoro # G900927909
product price: $0.24
/ea
Sold in multiples of 1500 for $360.00
$360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Connection Material Copper Alloy
- Terminal Type Closed End Receptacle
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641535-2
- Zoro # G900927909
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 7.62 mm |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Connection Material | Copper Alloy |
Terminal Type | Closed End Receptacle |
Item | Connector |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- Te Connectivity Wire Connectors & Disconnects