Shop All Wire Terminals
Te Connectivity
02P MTA100 CONN ASSY BLU LF
Mfr # 3-641655-2
Zoro # G000928158
product price: $0.33
/ea
Sold in multiples of 500 for $165.00
$165.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Terminal Type Feed Through Receptacle
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641655-2
- Zoro # G000928158
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 7.62 mm |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Terminal Type | Feed Through Receptacle |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Item | Connector |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- SIEMENS Temporary GFCI Outlet Panel, 50 A , 120/240V AC, 1 Phase, NEMA 3R, 3 Outlets, Surface Mount, Gray (TL37US)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A30)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- Te Connectivity Wire Terminals