Shop All Headers & Wire Housings
Te Connectivity
02P MR II CAP HSG V0 RED
Mfr # 1-640507-0
Zoro # G100955238
product price: $1.59
/ea
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 7.37 mm
- Number of Rows 1
- Width 0.51 in
- Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640507-0
- Zoro # G100955238
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 7.37 mm |
Width | 0.51 in |
Length | 1.06 in |
Max. Insulation Dia. | 0.115 in |
Details
Item | Housing |
Color | Red |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Recognized |
Contact Type | Pin |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0502AAA-R63/C)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1420P-BK)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings