Shop All Headers & Wire Housings
Te Connectivity
02P MINI UMNL2 PLUG HSG UL94V0
Mfr # 794184-1
Zoro # G400957482
product price: $1.15
/ea
Sold in multiples of 90 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power, Signal
- For Use With Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794184-1
- Zoro # G400957482
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
For Use With | Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Material | Nylon |
Standards | UL E28476; UL Recognized |
Hole Center to Center | 4.14 mm |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings